This item is Discontinued.

Accuform Notice Sign, 14" Height, 10" Width, Plastic, Rectangle, English MRAD802VP

Notice Sign, 14" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MRAD802VP
  • Zoro # G4154656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRAD802VP
Zoro #
G4154656
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in

Details

Item
Notice Sign
Header
Notice
Legend
Microwave Hazard In This Area.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend/Background Color
Blue, Yellow and Black/White
Header Background Color
Blue
Language
English
Material
Plastic
Background Color
White
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Microwave Hazard
Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Color
Black and Yellow on White

Description

Notice Sign, Sign Subject Matter Health Hazard, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Microwave Hazard In This Area., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.