This item is Discontinued.

Accuform Notice, This Property Is Protected By Electronic Surveillance, 14" W x 10" H, Rectangle, Aluminum MASE803VA

Notice, This Property Is Protected By Electronic Surveillance, 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MASE803VA
  • Zoro # G3812471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MASE803VA
Zoro #
G3812471
UPC #
846642057176
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Notice Sign
Header
Notice
Legend
This Property Is Protected By Electronic Surveillance
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Subject Matter
Personal Protection
Double-Sided
No
Header Legend Color
White
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Color
Black
Background Color
White
Language
English
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend/Background Color
Blue And Black/White
Sign Legend Text Color
Black

Description

Notice Sign, Rectangle, English

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.