Notice Sign, 10" H, 14" W, Plastic, Rectangle, English, MVHR842VP

  • Mfr # MVHR842VP

  • Zoro # G1715115


product price:  $10.25
/ea

Key Features

Header
Notice
Legend
Wheels Must be Chocked Before Loading Or Unloading
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVHR842VP
Zoro #
G1715115
UPC #
846642011307
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Notice Sign
Header
Notice
Legend
Wheels Must be Chocked Before Loading Or Unloading
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Blue
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Chock Wheels, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Wheels Must Be Chocked Before Loading Or Unloading, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.