Notice, Keep Aisles Clear, 14" W x 10" H, Rectangle, Aluminum, MVHR809VA (Discontinued)
- Mfr # MVHR809VA
- Zoro # G1711877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MVHR809VA
Zoro #
G1711877
UPC #
46643816394
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.040"
Details
Item
Notice Sign
Legend
Keep Aisles Clear
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Blue
Header
Notice
Header Legend Color
White
Sign Legend Color
Black
Sign Background Color
White
Legend Style
Text
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep Aisles Clear, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.