Zoro Homepage

Notice, Water Shut Off, 14" W x 10" H, Rectangle, Plastic, MFXG802VP

  • Mfr # MFXG802VP

  • Zoro # G1713277


product price: $10.19
/ea

Key Features

Legend
Water Shut Off
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.055"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG802VP
Zoro #
G1713277
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.055"

Description

Notice Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Water Shut Off, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.