Notice, Use Of Cell Phones In This Area Prohibited, 14" W x 10" H, Rectangle, Vinyl, MRFQ804VS

  • Mfr # MRFQ804VS

  • Zoro # G1716689


product price:  $9.29
/ea

Key Features

Legend
Use Of Cell Phones In This Area Prohibited
Sign Material
Vinyl
Height
10"
Width
14"
Size
10"X14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRFQ804VS
Zoro #
G1716689
UPC #
846642039288
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10"X14"
Thickness
0.004"

Details

Item
Notice Sign
Legend
Use Of Cell Phones In This Area Prohibited
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
Notice
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Phone Usage, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Use Of Cell Phones In This Area Prohibited, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.