This item is Discontinued.

Accuform Notice, Keep Area Clean., 7" W x 10" H, Rectangle, Plastic, MRSK802VP MRSK802VP

This item is Discontinued.

Accuform

Notice, Keep Area Clean., 7" W x 10" H, Rectangle, Plastic, MRSK802VP (Discontinued)

Mfr # MRSK802VP
Zoro # G1733699
UPC # 46643595091
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRSK802VP
Zoro #
G1733699
UPC #
46643595091
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.055"

Details

Item
Notice Sign
Legend
Keep Area Clean.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Header
Notice
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep Area Clean., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.