Zoro Homepage
This item is Discontinued.
Accuform Notice, Avoid Contamination. Wash Your Hands., 7" W x 10" H, Rectangle, Plastic, MRST809VP MRST809VP

Notice, Avoid Contamination. Wash Your Hands., 7" W x 10" H, Rectangle, Plastic, MRST809VP (Discontinued)

  • Mfr # MRST809VP
  • Zoro # G1729307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRST809VP
Zoro #
G1729307
UPC #
846642094478
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.055"

Details

Item
Notice Sign
Legend
Avoid Contamination. Wash Your Hands.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Header Legend Color
White
Legend Style
Symbol and Text
Header
Notice
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Avoid Contamination. Wash Your Hands., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.