This item is Discontinued.

Accuform Notice, Keep Area Clean., 7" W x 10" H, Rectangle, Vinyl, MRSK802VS MRSK802VS

Notice, Keep Area Clean., 7" W x 10" H, Rectangle, Vinyl, MRSK802VS (Discontinued)

  • Mfr # MRSK802VS
  • Zoro # G1733543
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRSK802VS
Zoro #
G1733543
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.004"

Details

Item
Notice Sign
Legend
Keep Area Clean.
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
Notice
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Blue
Sign Background Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Keep Area Clean., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.