Shop ACCUFORM
See all product information
Create Account
Notice Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MADM888VA
- Mfr # MADM888VA
- Zoro # G1720828
product price:Â
$
24.99
/ea
Key Features
Header
Notice
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MADM888VA
- Zoro #
- G1720828
- UPC #
- 846642087258
- Country of Origin
- United States
- Item
- Notice Sign
- Header
- Notice
- Legend
- Authorized Personnel Only
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Header Background Color
- Blue
- Header Legend Color
- White
- Sign Legend Color
- Black
- ANSI Compliant
- Yes
- Double-Sided
- No
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Legend Style
- Symbol and Text
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.040 in
Description
Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.