Notice Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MASE801VA

  • Mfr # MASE801VA

  • Zoro # G1717486


product price:  $22.79
/ea

Key Features

Header
Notice
Legend
Video Surveillance In Use On These Premises
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MASE801VA
Zoro #
G1717486
UPC #
846642056995
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
Notice Sign
Header
Notice
Legend
Video Surveillance In Use On These Premises
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Mounting Style
With Mounting Holes
Language
English
Background Color
White
Subject Matter
Security & Surveillance
Legend Color
Black
Legend/Background Color
Blue And Black/White
Material
Aluminum
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Video Surveillance In Use On These Premises, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.