Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MACC801VP

  • Mfr # MACC801VP

  • Zoro # G1696197


product price:  $10.15
/ea

Key Features

Header
Notice
Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC801VP
Zoro #
G1696197
UPC #
846642086428
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in

Details

Item
Notice Sign
Header
Notice
Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Material
Plastic
Legend Color
Black
Mounting Style
With Mounting Holes
Subject Matter
Concealed Weapons, Devices, Substances
Background Color
White
Legend/Background Color
Blue And Black/White
Language
English
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.