Notice Sign, 10 in H, 14 in W, Vinyl, Rectangle, English, MADC804VS

  • Mfr # MADC804VS

  • Zoro # G1691893


product price:  $9.29
/ea

Key Features

Header
Notice
Legend
Employees Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MADC804VS
Zoro #
G1691893
UPC #
846642008673
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Employees Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
Sign Legend Text Color
Black
Corrosion Resistant
No
Mirror Print
No
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Write on Surface
No
Minimum Application Temperature
20 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Abrasion Resistant
No
Anti-Slip Surface
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header
Notice
Sign Header Text Color
White
Minimum Service Temperature
-20 Degrees F
Glow In The Dark
No
Sign Legend
Employees Only
Metal Detectable
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Notice Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Employees Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.