Zoro Homepage

Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADC804VP

  • Mfr # MADC804VP

  • Zoro # G1691963


product price: $9.85
/ea

Key Features

Header
Notice
Legend
Employees Only
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADC804VP
Zoro #
G1691963
UPC #
846642008666
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in

Description

Notice Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Employees Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.