Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English

  • Mfr # MACC810VA

  • Zoro # G1714844


product price: $11.49
/ea

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC810VA
Zoro #
G1714844
UPC #
846642085858
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.040 in

Details

Item
Notice Sign
Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Concealed Weapons Allowed On This Property, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.