Zoro Homepage

Notice Sign, 10 in Height, 7 in Width, Vinyl, Rectangle, English

  • Mfr # MRMK803VS

  • Zoro # G1733525


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Notice
Legend
Smoking Permitted In This Area.
Width
7 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRMK803VS
Zoro #
G1733525
UPC #
717261197027
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in

Details

Item
Notice Sign
Header
Notice
Legend
Smoking Permitted In This Area.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Material
Vinyl
Legend Color
Black
Background Color
White
Mounting Style
Adhesive-Backed
Legend/Background Color
Green, Black and Blue/White
Subject Matter
No Smoking
Language
English
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Smoking Permitted In This Area., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.