Notice Sign, 10" W, 7" H, English, Vinyl, White, Header Background Color: Blue

  • Mfr # MRBH834VS

  • Zoro # G1707248


product price: $4.45
/ea
Sold in multiples of 3 for $13.35

Key Features

Header
Notice
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRBH834VS
Zoro #
G1707248
UPC #
846642013974
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Blank
Glow In The Dark
No
Minimum Service Temperature
-20 Degrees F
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header
Notice
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Minimum Application Temperature
20 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Chemical Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Write on Surface
No
Mirror Print
No
Sign Header Style
Text

Description

Notice Sign, Sign Subject Matter Notice, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend No Legend, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.