Zoro Homepage
This item is Discontinued.
Accuform Notice Sign, 10" Height, 14" Width, Plastic, Rectangle, English MFSD804VP

Notice Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MFSD804VP
  • Zoro # G6048165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD804VP
Zoro #
G6048165
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Description

Notice Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Dial 911 In Case Of Emergency, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.