This item is Discontinued.

Accuform Notice, Use Of Cell Phones In This Area Prohibited, 14" W x 10" H, Rectangle, Vinyl MRFQ804VS

Notice, Use Of Cell Phones In This Area Prohibited, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MRFQ804VS
  • Zoro # G4099523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRFQ804VS
Zoro #
G4099523
UPC #
846642039288
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Notice Sign
Header
Notice
Legend
Use Of Cell Phones In This Area Prohibited
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Phone Usage, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Use Of Cell Phones In This Area Prohibited, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.