Zoro Homepage
This item is Discontinued.
Accuform Notice Sign, 10 x 14In, BK/WHT, AL, ENG, Text MPPE526VA

Notice Sign, 10 x 14In, BK/WHT, AL, ENG, Text (Discontinued)

  • Mfr # MPPE526VA
  • Zoro # G3811421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE526VA
Zoro #
G3811421
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Thickness
0.032 in
Width
14 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Hygiene Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hair Nets Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.