Notice, (Blank), 14" W x 10" H, Rectangle, Plastic (Discontinued)
- Mfr # MRBH838XT
- Zoro # G4159127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRBH838XT
Zoro #
G4159127
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.060"
Details
Item
Notice Sign
Header
Notice
Legend
(Blank)
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-50 Degrees to 190 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Header Background Color
Blue
Legend Style
Blank
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Description
Notice Sign, Sign Subject Matter Notice, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend (Blank), Sign Shape Rectangle
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.