Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Notice, Avoid Contamination. Wash Your Hands., 14" W x 10" H, Rectangle, Plastic MCHL811VP

Notice, Avoid Contamination. Wash Your Hands., 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MCHL811VP
  • Zoro # G3323428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL811VP
Zoro #
G3323428
UPC #
846642093969
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Notice Sign,10 x 14In,BL and BK/WHT,ENG
Header
Notice
Legend
Avoid Contamination. Wash Your Hands.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Background Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Header Background Color
Blue
Material
Plastic
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Notice Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.