Zoro Homepage
This item is Discontinued.
Accuform Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English MCPG816VP

Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (Discontinued)

  • Mfr # MCPG816VP
  • Zoro # G3807045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG816VP
Zoro #
G3807045
UPC #
846642053352
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Full Cylinders
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Black
Header Background Color
Blue
ANSI Compliant
Yes
Language
English
Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Material
Plastic
Subject Matter
Cylinder and Compressed Gas
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Text
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Notice
Sign Header Style
Text
Material Properties
Rigid
Chemical Resistant
No
Sign Header Text Color
White
Graffiti Resistant
No
Mounting Pattern
4 Corner
Sign Legend
Empty Cylinders
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
20 Degrees F
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Color
Black on White
Type
Rigid

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Empty Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.