Notice, Every Injury However Slight Must Be Reported Immediately, 14" W x 10" H, Rectangle, Vinyl (Discontinued)
- Mfr # MFSD801VS
- Zoro # G4160003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFSD801VS
Zoro #
G4160003
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.004"
Details
Item
Notice Sign
Header
Notice
Legend
Every Injury However Slight Must Be Reported Immediately
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Notice Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Every Injury However Slight Must Be Reported Immediately, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.