Zoro Homepage
This item is Discontinued.
Accuform Notice, Gas Shut Off, 14" W x 10" H, Rectangle, Vinyl MFXG804VS

Notice, Gas Shut Off, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MFXG804VS
  • Zoro # G3812225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG804VS
Zoro #
G3812225
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Notice Sign
Header
Notice
Legend
Gas Shut Off
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Material
Vinyl
Sign Legend Color
Black
Subject Matter
Fire and Emergency
Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend/Background Color
Black and Blue/White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Legend Style
Text
Mounting Style
Adhesive-Backed
Header Legend Color
White
Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Blue
Language
English
Sign Legend Text Color
Black

Description

Notice Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.