Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Accuform Notice Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English MHSK838VS

Notice Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (Discontinued)

  • Mfr # MHSK838VS
  • Zoro # G3807745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHSK838VS
Zoro #
G3807745
UPC #
846642011734
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
No Food or Drink In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Subject Matter
Eating and Drinking Restriction
Mounting Style
Adhesive-Backed
Material
Vinyl
Header Background Color
Blue
Language
English
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Background Color
White
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Header
Notice
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Material Properties
Flexible
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
State Specific Sign
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Write on Surface
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Adhesive Style
Permanent
Sign Mounting Location
Wall
Chemical Resistant
No
Minimum Service Temperature
-20 Degrees F
Minimum Application Temperature
20 Degrees F
Graffiti Resistant
No
Metal Detectable
No
Mirror Print
No
Sign Legend
No Food Or Drink In This Area
Sign Header Text Color
White
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Legend Background Color
White
Color
Black on White
Type
Self-Adhesive

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Food Or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.