This item is Discontinued.

Accuform Notice, Hearing Protection Must Be Worn In This Area, 14" W x 10" H, Rectangle, Vinyl MPPA808VS

Notice, Hearing Protection Must Be Worn In This Area, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MPPA808VS
  • Zoro # G3807824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPA808VS
Zoro #
G3807824
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Notice Sign
Header
Notice
Legend
Hearing Protection Must Be Worn In This Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Header Background Color
Blue
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Double-Sided
No
Material
vinyl
Legend/Background Color
Black and Blue/White
Header Legend Color
White
Background Color
White
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Hearing Protection Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.