Zoro Homepage
This item is Discontinued.
Accuform Notice, Hair Net Required Beyond This Point, 14" W x 10" H, Rectangle, Plastic MPPE888VP

Notice, Hair Net Required Beyond This Point, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MPPE888VP
  • Zoro # G3801201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE888VP
Zoro #
G3801201
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Notice Sign
Header
Notice
Legend
Hair Net Required Beyond This Point
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Material
Plastic
Mounting Style
With Mounting Holes
Legend Style
Text
Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Subject Matter
Hair Covering
Legend/Background Color
Black and Blue/White
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Hair Net Required Beyond This Point, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.