This item is Discontinued.

Accuform Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English MWLD512VP

Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (Discontinued)

  • Mfr # MWLD512VP
  • Zoro # G4211024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWLD512VP
Zoro #
G4211024
UPC #
846642054823
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Propane Cylinders Ready For Use
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend/Background Color
White/Green
OSHA Compliant
Yes
Legend Color
White
Legend Style
Text
Double-Sided
No
Mounting Style
With Mounting Holes
Subject Matter
Cylinder and Compressed Gas
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Material
Plastic
Sign Legend Color
White
Language
English
Background Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
White
Mounting Pattern
4 Corner
Abrasion Resistant
No
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header
No Header
Sign Legend
Full Propane Cylinders Ready For Use
Sign Legend Background Color
Green
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Application Temperature
20 Degrees F
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Type
Safety
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Propane Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.