Zoro Homepage
This item is Discontinued.
Accuform No Header, Empty Cylinders Do Not Use, 14" W x 10" H, Rectangle, Plastic MCPG526VP

No Header, Empty Cylinders Do Not Use, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MCPG526VP
  • Zoro # G3859895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG526VP
Zoro #
G3859895
UPC #
846642052331
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Description

Cylinder Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Empty Cylinders Do Not Use, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.