This item is Discontinued.

Accuform Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English MWLD510VP

Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (Discontinued)

  • Mfr # MWLD510VP
  • Zoro # G3895367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWLD510VP
Zoro #
G3895367
UPC #
846642054793
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Empty Propane Cylinders Do Not Use
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
Operating Temp. Range
-90 Degrees to 168 Degrees F
Subject Matter
Cylinder and Compressed Gas
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
White
Legend Style
Text
Language
English
Legend Color
White
Mounting Style
With Mounting Holes
Legend/Background Color
White/Red
Background Color
Red
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Sign Mounting Location
Wall
Sign Legend Background Color
Red
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Abrasion Resistant
No
Graffiti Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Minimum Application Temperature
20 Degrees F
Sign Header
No Header
State Specific Sign
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Format
Other Format
Sign Legend
Empty Propane Cylinders
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Type
Safety
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty Propane Cylinders, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.