Zoro Homepage
This item is Discontinued.
Accuform No Header, Empty Acetylene Cylinders Do Not Use, 14" W x 10" H, Rectangle, Vinyl MWLD518VS

No Header, Empty Acetylene Cylinders Do Not Use, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MWLD518VS
  • Zoro # G3910724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWLD518VS
Zoro #
G3910724
UPC #
846642054892
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Cylinder Sign
Header
No Header
Legend
Empty Acetylene Cylinders Do Not Use
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Cylinder and Compressed Gas
Sign Legend Color
White
Material
vinyl
Double-Sided
No
Legend/Background Color
White/Red
Background Color
Red
Legend Style
Text
Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Cylinder Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Empty Acetylene Cylinders Do Not Use, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.