This item is Discontinued.

Accuform Notice, Avoid Contamination. Wash Your Hands., 7" W x 10" H, Rectangle, Plastic MRST809VP

Notice, Avoid Contamination. Wash Your Hands., 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MRST809VP
  • Zoro # G3825884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRST809VP
Zoro #
G3825884
UPC #
846642094478
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Details

Item
Notice Sign,10 x 7In,BL and BK/WHT,PLSTC
Header
Notice
Legend
Avoid Contamination. Wash Your Hands.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Material
Plastic
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black

Description

Notice Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.