Zoro Homepage

Notice Sign, 10"X14", Aluminum, Height: 10"

  • Mfr # MACC801VA

  • Zoro # G1696014


product price: $21.89
/ea

Key Features

Header
Notice
Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC801VA
Zoro #
G1696014
UPC #
846642086411
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
Notice Sign
Header
Notice
Legend
No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Weapons Allowed The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.