Zoro Homepage

Notice Sign, 10X14", BL and BK/Wht, Eng, MPPE888VS

  • Mfr # MPPE888VS

  • Zoro # G1693214


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Header
Notice
Legend
Hair Net Required Beyond This Point
Height
10 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE888VS
Zoro #
G1693214
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in

Description

Notice Sign, Rectangle, English, Sign Legend Hair Net Required Beyond This Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.