This item is Discontinued.

Accuform No Header, 14" W x 10" H, Rectangle, Vinyl MADM919VS

No Header, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MADM919VS
  • Zoro # G3802486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM919VS
Zoro #
G3802486
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Restricted Area Sign
Header
No Header
Legend
Restricted Area All Persons Must Have Permission From Area Supervision Before Entering Area
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
White
Subject Matter
Authorized Personnel & Restricted Access
Background Color
Red
ANSI Compliant
Yes
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Language
English
Material
Vinyl
Legend/Background Color
Red/white
Mounting Style
Adhesive-Backed
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Restricted Area All Persons Must Have Permission From Area Supervision Before Entering Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.