Zoro Homepage
This item is Discontinued.
Accuform Notice, Keep Area Clean., 10" W x 14" H, Rectangle, Aluminum, MRSK801VA MRSK801VA

Notice, Keep Area Clean., 10" W x 14" H, Rectangle, Aluminum, MRSK801VA (Discontinued)

  • Mfr # MRSK801VA
  • Zoro # G1733674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSK801VA
Zoro #
G1733674
UPC #
-
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.040"

Details

Item
Notice Sign
Legend
Keep Area Clean.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Background Color
White
Sign Legend Color
Black
Header Background Color
Blue
Legend Style
Symbol and Text
Header
Notice
Printed Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep Area Clean., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.