Zoro Homepage
This item is Discontinued.
Accuform Notice, Keep Door Closed., 10" W x 14" H, Rectangle, Vinyl, MRBR804VS MRBR804VS

Notice, Keep Door Closed., 10" W x 14" H, Rectangle, Vinyl, MRBR804VS (Discontinued)

  • Mfr # MRBR804VS
  • Zoro # G1732089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRBR804VS
Zoro #
G1732089
UPC #
46643534120
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.004"

Details

Item
Notice Sign
Legend
Keep Door Closed.
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Legend Color
White
Sign Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
Notice
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Door Instruction, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Keep Door Closed., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.