Zoro Homepage
This item is Discontinued.
Accuform Notice Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English MRDM801VA

Notice Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MRDM801VA
  • Zoro # G1733735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRDM801VA
Zoro #
G1733735
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.040 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice
Legend
Authorized Personnel Only.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Sign Header Background Color
Blue
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend
Authorized Personnel Only
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Abrasion Resistant
No
Chemical Resistant
Yes
Sign Header
Notice
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Header Style
Text
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Authorized Personnel Only., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.