This item is Discontinued.

Accuform Notice Sign, 14 in H, 10 in W, Vinyl, Rectangle, English, MACC539VS MACC539VS

Notice Sign, 14 in H, 10 in W, Vinyl, Rectangle, English, MACC539VS (Discontinued)

  • Mfr # MACC539VS
  • Zoro # G1714327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC539VS
Zoro #
G1714327
UPC #
646642598583
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Notice Sign
Header
No Header
Legend
Notice Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute Section 69-2441
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.