This item is Discontinued.

Accuform Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English MRHR800VA

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (Discontinued)

  • Mfr # MRHR800VA
  • Zoro # G3829402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRHR800VA
Zoro #
G3829402
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
No Lift Trucks Beyond This Point.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Operating Temp. Range
-40 Degrees F to 250 Degrees F
Header Background Color
Blue
Legend Style
Symbol and Text
Material
Aluminum
Sign Legend Color
Black
Background Color
White
Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Mirror Print
No
State Specific Sign
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend
No Lift Trucks Beyond This Point
Sign Header
Notice
ANSI 969 Compliant
No
Abrasion Resistant
No
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Color
Black on White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Lift Trucks Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.