This item is Discontinued.

Accuform Notice Sign, 14 x 10In, BL and BK/WHT, ENG, 14" Height, 10" Width, Plastic, Rectangle, English MRST808VP

Notice Sign, 14 x 10In, BL and BK/WHT, ENG, 14" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # MRST808VP
  • Zoro # G3847961
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRST808VP
Zoro #
G3847961
UPC #
846642094508
Country of Origin
Unknown

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
Notice Sign,14 x 10In,BL and BK/WHT,ENG
Header
Notice
Legend
Avoid Contamination. Wash Your Hands.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
Header Background Color
Blue
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Avoid Contamination. Wash Your Hands., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.