Zoro Homepage
This item is Discontinued.
Accuform Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English MRDM801VA

Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (Discontinued)

  • Mfr # MRDM801VA
  • Zoro # G3847952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRDM801VA
Zoro #
G3847952
UPC #
631846634021
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Material
Aluminum
Language
English
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Legend/Background Color
Red, Blue and Black/White
Background Color
White
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Corrosion Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
State Specific Sign
No
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend
Authorized Personnel Only
Sign Header Background Color
Blue
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Header Style
Text
Color
Black and Red on White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.