This item is Discontinued.

Accuform Notice Sign, 6 x 3In, GRN/Glow WHT, 6, ENG, MLMR306GE MLMR306GE

This item is Discontinued.

Accuform

Notice Sign, 6 x 3In, GRN/Glow WHT, 6, ENG, MLMR306GE (Discontinued)

Mfr # MLMR306GE
Zoro # G3962174
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLMR306GE
Zoro #
G3962174
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.132
Overall Height
6 in
Overall Width
3 in

Details

Item
Number Sign
Glow-in-the-Dark
Yes
Die Cut
No
Color
Green/Glow White
Character Color
White
Character Type
Numbers
Character
6
Style
IMO
Material
Polyester
Legend Color
White
Background Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
IMO
Product Type
Individual Characters
Number of Pieces
6
Character Color Gradient
Solid Color
APWA Compliant Color
No
Embossed
No
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
Application
International Maritime Organization
Resistance Properties
Chemical Resistant, Impact Resistant, UV-Resistant
Characters Included
6
Visibility
Glow-in-the-Dark
Self-Spacing/Aligning
No

Description

Number Sign, Adhesive Type Permanent Adhesive, Application International Maritime Organization, APWA Compliant Color No, Background Color Green, Character Color White, Character Color Gradient Solid Color, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut No, Embossed No, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Not Applicable, Material Polyester, Meets USCG Registration Guidelines No, Mounting Type Adhesive, Number of Pieces 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.