Zoro Homepage
This item is Discontinued.
Accuform Notice, Shipping and Receiving, 10" W x 7" H, Rectangle, Aluminum, MVHR833VA MVHR833VA

Notice, Shipping and Receiving, 10" W x 7" H, Rectangle, Aluminum, MVHR833VA (Discontinued)

  • Mfr # MVHR833VA
  • Zoro # G1715903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVHR833VA
Zoro #
G1715903
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.040"

Details

Item
Notice Sign
Legend
Shipping and Receiving
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Header
Notice
Sign Background Color
White
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Shipping and Receiving, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Shipping And Receiving, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.