This item is Discontinued.

Accuform Notice, Keep Aisles Clear, 10" W x 7" H, Rectangle, Aluminum, MVHR835VA MVHR835VA

Notice, Keep Aisles Clear, 10" W x 7" H, Rectangle, Aluminum, MVHR835VA (Discontinued)

  • Mfr # MVHR835VA
  • Zoro # G1710477
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MVHR835VA
Zoro #
G1710477
UPC #
46643820070
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.040"

Details

Item
Notice Sign
Legend
Keep Aisles Clear
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Printed Language
English
Sign Legend Color
Black
Header
Notice
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep Aisles Clear, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.