Zoro Homepage

Notice, Keep This Area Clean, 10" W x 7" H, Rectangle, Plastic, MHSK845VP

  • Mfr # MHSK845VP

  • Zoro # G1717504


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Legend
Keep This Area Clean
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.055"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK845VP
Zoro #
G1717504
UPC #
846642013080
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.055"

Description

Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend Keep This Area Clean, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.