Notice Sign, 7" Height, 10" Width, Vinyl, English
- Mfr # MABR820VS
- Zoro # G1710705
product price:Â
$
8.15
/ea
Key Features
Header
Notice
Legend
Do Not Block Door
Width
10"
Height
7"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MABR820VS
- Zoro #
- G1710705
- UPC #
- -
- Country of Origin
- United States
- Item
- Notice Sign
- Header
- Notice
- Legend
- Do Not Block Door
- Sign Shape
- Rectangle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Sign Legend Color
- Black
- Legend Style
- Text
- OSHA Compliant
- Yes
- Double-Sided
- No
- Header Background Color
- Blue
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- ANSI Compliant
- Yes
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Header Legend Color
- White
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10"
- Height
- 7"
- Thickness
- 0.004 in
Description
Notice Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Do Not Block Door, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.