This item is Discontinued.

Accuform Notice, Empty Drums Only, 10" W x 7" H, Rectangle, Vinyl, MCHL816VS MCHL816VS

This item is Discontinued.

Accuform

Notice, Empty Drums Only, 10" W x 7" H, Rectangle, Vinyl, MCHL816VS (Discontinued)

Mfr # MCHL816VS
Zoro # G1691516
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCHL816VS
Zoro #
G1691516
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.004"

Details

Item
Notice Sign
Legend
Empty Drums Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Printed Language
English
OSHA Compliant
Yes
Header
Notice
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color
White
Header Background Color
Blue
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Empty Drums Only, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.