Zoro Homepage
This item is Discontinued.
Accuform Notice, Dial 911 In Case of Emergency, 10" W x 7" H, Rectangle, Vinyl, MFSD808VS MFSD808VS

Notice, Dial 911 In Case of Emergency, 10" W x 7" H, Rectangle, Vinyl, MFSD808VS (Discontinued)

  • Mfr # MFSD808VS
  • Zoro # G1710337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD808VS
Zoro #
G1710337
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.004"
Depth
1/250 in

Description

Notice Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Dial 911 In Case Of Emergency, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.